Zoro Homepage

Flame Switch

  • Mfr # 14321

  • Zoro # G002331499


product price: $859.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Hart Models 924Re, 936Re, 936Re-Ch1, 948Re, 948Re-Ch1, 948Re-Chdl1, 960Re, 972Re, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1
Features
3/16 in Dia X 2 in Length Bulb
Fits Brand
Hobart; Vulcan
Width
5.50 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14321
Zoro #
G002331499
UPC #
-
Country of Origin
United States

Dimensions

Width
5.50 in
Length
7 in
Capillary Length (In.)
36 in
Height
2.50 in

Details

Item
Flame Switch
For Use With
Vulcan Hart Models 924Re, 936Re, 936Re-Ch1, 948Re, 948Re-Ch1, 948Re-Chdl1, 960Re, 972Re, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1
Features
3/16 in Dia X 2 in Length Bulb
Fits Brand
Hobart; Vulcan

Description

Rebuilt~;;, 36" Cap Tube, 3/16" Dia X 2" Length Bulb.;Fits Vulcan Hart Models~;;924Re, 936Re, 936Re-Ch1, 948Re, 948Re-Ch1, 948Re-Chdl1,;960Re, 972Re, Conv Oven, Fhb1, Fhb1F, Fhbi1, Fhbi1F, Fhbio,;Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1, Hb1C, Hb1F,;Hb1Fc, Hb2, Hbi1, Hbi1C, Hbi1F, Hbi1Fc, Hbi2, Oven Std;Ignit, Std Oven, V1G12M, V1G12S, V1G24M, V1G24S, V212M,;V212S, V218M, V218S, V2H36, V2H36C, V2H36M, V2H36S, V3036,;V3036C, V3036M, V3036S, V3G36, V3G36C, V3G36M, V3G36S,;V424M, V424S, V436, V436C, V436M, V436S, V636, V636C, V636M,;V636S, Vir36, Vir36C, Vir36F, Vir36Fc, Vir36Fm, Vir36Fs,;Vir36M, Vir36S, Vk36, Vo236, Vrb36, Vrb36C, Vrb36F, Vrb36Fc,;Vrb36Fm, Vrb36Fs, Vrb36M, Vrb36S, Vs12F, Vs12M, Vs12S,;Vs12T, Vs18M, Vs18S, Vs18T, Vs24F, Vs24M, Vs24S, Vs24T,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.