Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat B-Beater, 60 qt.

  • Mfr # 00-874172

  • Zoro # G5525237


product price: $1,518.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer, Mixer Correctional, Pizza Mixer PTD
For Use With Mfr. Model Number
HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Height
9 1/2 in
Overall Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-874172
Zoro #
G5525237
UPC #
-
Country of Origin
United States

Dimensions

Height
9 1/2 in
Overall Depth
23 in
Overall Width
14 1/2 in

Details

Item
Lifting Lever Retainer
For Use With
Mixer, Mixer Correctional, Pizza Mixer PTD
For Use With Mfr. Model Number
HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Capacity
60 qt
Compatible with Manufacturer Model Number
HL600, HL600C, HL661, HL662
Compatible Manufacturer Model Number
HL600, HL600C, HL661, HL662
Compatible Manufacturer Part Number
HL600, HL600C, HL661, HL662
Compatible with Mfr. Model No.
HL600, HL600C, HL661, HL662
For Use with Mfr Model Number
HL600, HL600C, HL661, HL662
Compatible with Manufacturer Model No.
HL600, HL600C, HL661, HL662
Compatible Pump Manufacturer Part Number
HL600, HL600C, HL661, HL662
Compatible Mfr. Model Number
HL600, HL600C, HL661, HL662

Description

Flat B-Beater,60 qt., Product Type Beater, Overall Depth 23 in, Overall Height 9 1/2 in, Overall Width 14 1/2 in, For Use With Mixer, Mixer Correctional, Pizza Mixer PTD, Capacity 60 qt, Compatible with Manufacturer Model Number HL600, HL600C, HL661, HL662

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.