Zoro Homepage

Flex Gear

  • Mfr # 00-077370

  • Zoro # G5537049


product price: $95.49
/ea
Free Shipping & Returns

Key Features

For Use With
Buffalo Chopper Food Processor, Food Cutter 18 in
For Use With Mfr. Model Number
8186, 84186
Fits Brand
Hobart
Height
1 1/8 in
Overall Width
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-077370
Zoro #
G5537049
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/8 in
Overall Width
7 1/8 in
Overall Depth
5 5/8 in

Details

Item
Slice Knife Pack Assembly
For Use With
Buffalo Chopper Food Processor, Food Cutter 18 in
For Use With Mfr. Model Number
8186, 84186
Fits Brand
Hobart
Compatible with Manufacturer Model Number
8186, 84186
Compatible Manufacturer Model Number
8186, 84186
Compatible Manufacturer Part Number
8186, 84186
Compatible with Mfr. Model No.
8186, 84186
For Use with Mfr Model Number
8186, 84186
Compatible with Manufacturer Model No.
8186, 84186
Compatible Pump Manufacturer Part Number
8186, 84186
Compatible Mfr. Model Number
8186, 84186

Description

Flex Gear, Product Type Flexa Gear, Overall Depth 5 5/8 in, Overall Height 1 1/8 in, Overall Width 7 1/8 in, For Use With Buffalo Chopper Food Processor, Food Cutter 18 in, Compatible with Manufacturer Model Number 8186, 84186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.