Zoro Homepage

Flex Tube Kit 1/4" X 12 "

  • Mfr # 417499-2

  • Zoro # G702253718


product price: $27.19
/ea

Key Features

For Use With
Vulcan Gs, Gr, Grc, 900A Series
Fits Brand
Hobart; Vulcan
Type
Corrugated
Material
Stainless Steel
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417499-2
Zoro #
G702253718
UPC #
-
Country of Origin
United States

Dimensions

Width
0.25 in
Height
0.50 in
Length
12 in

Details

Item
Flex Tube Kit
For Use With
Vulcan Gs, Gr, Grc, 900A Series
Fits Brand
Hobart; Vulcan
Type
Corrugated
Material
Stainless Steel
Includes
(1) Flex Tube, 1/4 in X 12 in; (2) Compression Nuts; (2) Compression Sleeves (Ferrules); (1) Male Breakaway Fitting (Male Nut/Sleeve)
Application
Gas Supply and Pilot Lines

Description

Corrugated Stainless Steel Flex Tube Kit,;For Gas Supply And Pilot Lines.;Includes:;1 Flex Tube, 1/4" X 12";2 Compression Nuts;2 Compression Sleeves (Ferrules);1 Male Breakaway Fitting ( Male Nut/Sleeve );Instructions;Can Be Used With Pilot Head Tip # 51-1036;Vulcan Gs, Gr, Grc, 900A Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.