
Flex Tube Kit 1/4" X 24 "
Mfr # 722230
Zoro # G502252096
product price: $34.19
/eaKey Features
For Use With
Vulcan Gs, Gr, Grc, 900A Series
Fits Brand
Hobart; Vulcan
Length
24 in
Height
0.50 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
722230
Zoro #
G502252096
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Height
0.50 in
Width
0.25 in
Details
Item
Flex Tube Kit
For Use With
Vulcan Gs, Gr, Grc, 900A Series
Fits Brand
Hobart; Vulcan
Material
Stainless Steel
Type
Corrugated
Includes
(1) Flex Tube, 1/4 in X 24 in; (2) Compression Nuts; (2) Compression Sleeves (Ferrules); (1) Male Breakaway Fitting (Male Nut/Sleeve)
Application
Gas Supply and Pilot Lines
Description
Corrugated Stainless Steel Flex Tube Kit,;For Gas Supply And Pilot Lines.;Includes:;1 Flex Tube, 1/4" X 24";2 Compression Nuts;2 Compression Sleeves (Ferrules);1 Male Breakaway Fitting ( Male Nut/Sleeve );Instructions;Can Be Used With Pilot Head Tip # 51-1036.;Vulcan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.