
Flush Reducing Bushing 1/2 Mpt X 3/8 Fpt
Mfr # 719153
Zoro # G202224010
product price: $4.29
/eaSold in multiples of 3 for $12.87
Key Features
Fits Brand
Hobart
Length
0.50 in
Material
Brass
Type
Flush
Outlet Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719153
Zoro #
G202224010
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.50 in
Width
0.75 in
Inlet Size
1/2 in
Outlet Size
3/8 in
Height
0.50 in
Details
Item
Reducing Bushing
Fits Brand
Hobart
Material
Brass
Type
Flush
Outlet Type
FPT
Inlet Type
MPT
Description
Brass Face Bushing,;1/2" Mpt X 3/8" Fpt Flush Bushing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.