Zoro Homepage
This item is Discontinued.
Hobart Freezer Control 9530, 3/8 X 1-1/2 Coil 00-239088

Freezer Control 9530, 3/8 X 1-1/2 Coil (Discontinued)

  • Mfr # 00-239088
  • Zoro # G402276000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-239088
Zoro #
G402276000
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
25-1/2 in
Width
1.30 in
Height
4.30 in
Length
4 in

Details

Item
Freezer Control
For Use With
Hobart; Traulsen; True; Freezer Gdm-(12F, 23F, 26F, 35F, 49F, 72F), T-(12F, 12Fg, 23F, 23F-2, 23Fg, 24-Gc, 35F, 36-Gc, 49F, 49F-4, 49Fg, 50-Gc, 72F, 7
Features
3/8 in X 1-1/2 in Coiled Bulb; Slot Stem
Fits Brand
Hobart; Traulsen; True
Includes
Dial
Temp. Range
-25° to -1° F
Type
9530

Description

Freezer Control W/Dial;[ Type - 9530 ] [ Temp -25 To -1 F ] ;[ Bulb 3/8" X 1-1/2" Coiled ] [ Cap 25-1/2" ] ;Slot Stem;Hobart;Traulsen;True;Freezer Gdm-(12F,23F,26F,35F,49F,72F),;T-(12F,12Fg,23F,23F-2,23Fg,24-Gc,35F,36-Gc,49F,49F-4,;49Fg,50-Gc,72F,72Fg),Ts-(23F,23F-2,23Fg,49F,49F-4,;49Fg,72F,72Fg), Tuc-(27F,27Fg,48F,60F), Twt-(27F,48F,60F).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.