Zoro Homepage

Front Burner Assembly 12-1/4 Ci

  • Mfr # 417258-G1

  • Zoro # G202234576


product price: $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Range 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), 260(L, Lc, Lcc), 4
Features
4-3/8 in Top Opening
Fits Brand
Hobart; Vulcan
Includes
Air Shutter
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417258-G1
Zoro #
G202234576
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Width
6.50 in
Height
2.30 in

Details

Item
Front Burner Assembly
For Use With
Vulcan Range 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), 260(L, Lc, Lcc), 4
Features
4-3/8 in Top Opening
Fits Brand
Hobart; Vulcan
Includes
Air Shutter
Material
Cast Iron

Description

Cast Iron Front Burner Assy, W/O Head;[ 12-1/2"] 4-3/8" Top Opening,;Air Shutter - A1029, W-340, # 26-1514;No Burner Head, ;For Burner Head Use A2687, Tb-348, # 24-1141;Vulcan Range 24L, 36(L,Lc), 48L, 60(L,Lc,Lcc), 148(L,Lc),;160(L,Lc), 260(L,Lc,Lcc), 481(L,Lc), Mg-12.;Series: Mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.