Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front Shoe

  • Mfr # 00-438527-00001

  • Zoro # G4845010


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
20 qt Mixer, Mixer
For Use With Mfr. Model Number
A200, A200C
Fits Brand
Hobart
Height
5/8 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-438527-00001
Zoro #
G4845010
UPC #
-
Country of Origin
United States

Dimensions

Height
5/8 in
Overall Width
2 in
Overall Depth
3 7/8 in

Details

Item
Meat Grip Kit
For Use With
20 qt Mixer, Mixer
For Use With Mfr. Model Number
A200, A200C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
A200, A200C
Compatible Manufacturer Model Number
A200, A200C
Compatible Manufacturer Part Number
A200, A200C
Compatible with Mfr. Model No.
A200, A200C
For Use with Mfr Model Number
A200, A200C
Compatible with Manufacturer Model No.
A200, A200C
Compatible Pump Manufacturer Part Number
A200, A200C
Compatible Mfr. Model Number
A200, A200C

Description

Front Shoe, Product Type Front Shoe, Overall Depth 3 7/8 in, Overall Height 5/8 in, Overall Width 2 in, For Use With 20 qt Mixer, Mixer, Compatible with Manufacturer Model Number A200, A200C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.