Zoro Homepage

Fuse

  • Mfr # 00-413799-00001

  • Zoro # G902281016


product price: $28.99
/ea

Key Features

Features
Rk5 Dual Element Time Delay
Fits Brand
Hobart
Length
3 in
Width
0.75 in
Type
FRN-R-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-413799-00001
Zoro #
G902281016
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
0.75 in
Height
0.75 in

Details

Item
Fuse
Features
Rk5 Dual Element Time Delay
Fits Brand
Hobart
Type
FRN-R-40
Amps
40 A
Voltage
250 V

Description

Frn-R-40, , 250V, 40 Amp, Rk5 Dual Element Time Delay, ;13/16" X 3"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.