Zoro Homepage

Fuse, 1A 250V, Pk/5 , 1/4" X 1-1/4"

  • Mfr # FE-022-29

  • Zoro # G002250011


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Fits Brand
Hobart
Amps
3/8 A
Width
0.25 in
Material
Glass
Voltage
250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-022-29
Zoro #
G002250011
UPC #
-
Country of Origin
United States

Dimensions

Width
0.25 in
Length
1 in
Height
0.25 in

Details

Item
Fuse
Fits Brand
Hobart
Amps
3/8 A
Material
Glass
Voltage
250 VAC
Color
Clear; Silver

Description

Color: Clear | Silver ;Material: Glass ;Length: 1 1/4" ;Voltage: 250 V Ac ;Amp: 3/8 A ;Outer Diameter: 1/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.