Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, 250V, 4A

  • Mfr # FE-024-94

  • Zoro # G8827048


product price: $11.99
/ea

Key Features

Fits Brand
Hobart
Height
0.25 in
Amps
4 A
Length
1.25 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-024-94
Zoro #
G8827048
UPC #
-
Country of Origin
China

Dimensions

Height
0.25 in
Length
1.25 in
Width
0.25 in

Details

Item
Fuse
Fits Brand
Hobart
Amps
4 A
Voltage
250 V

Description

Motor 1/23Hp 71903412. This is a genuine OEM (Original Equipment Manufacturer) part. Since 1906, Hussmann has provided innovative products, services and solutions for preserving and merchandising fresh foods.. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.