Zoro Homepage

Fuse

  • Mfr # FE-022-45

  • Zoro # G802282540


product price: $20.35
/ea

Key Features

For Use With
Lincoln 1300, 1301, 1302, 1303, 1304, 1305, 1306, 1307, 1308, 1309, 1310, 1311
Features
Time Lag
Fits Brand
Hobart; Lincoln
Length
0.20 in
Type
SC 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-022-45
Zoro #
G802282540
UPC #
-
Country of Origin
United States

Dimensions

Length
0.20 in
Width
0.20 in
Height
1.20 in

Details

Item
Fuse
For Use With
Lincoln 1300, 1301, 1302, 1303, 1304, 1305, 1306, 1307, 1308, 1309, 1310, 1311
Features
Time Lag
Fits Brand
Hobart; Lincoln
Type
SC 5
Amps
5 A
Voltage
600 V

Description

Sc-5, , 600V, 5 Amp, Time Lag,;13/32" X 1-5/16";Lincoln 1300, 1301, 1302, 1303, 1304, 1305, 1306, 1307,;1308, 1309, 1310, 1311

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.