Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder 15A 600V, Push-Turn Tp

  • Mfr # 819869

  • Zoro # G902266822


product price: $28.55
/ea

Key Features

For Use With
Bakers Pride Vh1828g
Features
1/4 in Tab Terminals; Push-Turn Bayonet Cap Panel Mount; Flange Mount 1-5/16 in Centers
Fits Brand
Bakers; Hobart
Height
1 in
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819869
Zoro #
G902266822
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 in
Width
1.75 in
Length
3-1/8 in

Details

Item
Fuse Holder
For Use With
Bakers Pride Vh1828g
Features
1/4 in Tab Terminals; Push-Turn Bayonet Cap Panel Mount; Flange Mount 1-5/16 in Centers
Fits Brand
Bakers; Hobart
Voltage
600 V
Type
SC 15
Amps
15 A

Description

Fuse Holder, 15 Amp, 600V, 13/32" X 1 5/16";Accepts Sc 15, Fuse;1/4' Tab Terminals;Push-Turn Bayonet Cap Panel Mount, ;Flange Mount 1 5/16" Centers;Bakers Pride Vh1828G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.