Zoro Homepage

Gas Burner Pilot- Nat/Lp

  • Mfr # 856615-2

  • Zoro # G502327749


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Type
Pilot
Length
0.01 in
Width
0.10 in
Height
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856615-2
Zoro #
G502327749
UPC #
-
Country of Origin
Unknown

Dimensions

Length
0.01 in
Width
0.10 in
Height
0.01 in

Details

Item
Burner
Fits Brand
Hobart
Type
Pilot
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.