
Gas Control
Mfr # 00-410841-00023
Zoro # G702301211
product price: $355.99
/ea
Free Shipping & Returns
Key Features
For Use With
Anets Fryer 14Vfs, Bff24; Bakers Pride Oven 101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, D-125, Ds-805, Fc-516, Fc-616, Fc-816, Gp61, Gs805, Y600, Y800; Dean Fryer Psm35gm-Ms and many other Gas Fryers; Frymaster Fryer; Southbend Fryer Gfs
Features
7000 Bmvr; Millivolt Actuator; 1/4 in CCT Pilot Out with Knob Extension Bracket; (2) Side 1/2 in FPT Outs
Fits Brand
Anets; Bakers; Dean; Frymaster; Southbend; Vulcan
Length
5.75 in
Outlet Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-410841-00023
Zoro #
G702301211
UPC #
-
Country of Origin
Mexico
Dimensions
Length
5.75 in
Width
5.75 in
Outlet Size
3/4 in
Height
3-3/8 in
Inlet Size
1/2 in
Details
Item
Gas Control Valve
For Use With
Anets Fryer 14Vfs, Bff24; Bakers Pride Oven 101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, D-125, Ds-805, Fc-516, Fc-616, Fc-816, Gp61, Gs805, Y600, Y800; Dean Fryer Psm35gm-Ms and many other Gas Fryers; Frymaster Fryer; Southbend Fryer Gfs
Features
7000 Bmvr; Millivolt Actuator; 1/4 in CCT Pilot Out with Knob Extension Bracket; (2) Side 1/2 in FPT Outs
Fits Brand
Anets; Bakers; Dean; Frymaster; Southbend; Vulcan
Outlet Type
FPT
Includes
Pressure Regulator
Inlet Type
FPT
Fluid Type
Natural Gas
Description
Nat Gas Combiation Valve Supplied With Pressure Regulator;And Instructions To Convert To Lp;7000 Bmvr;1/2" Fpt In X 3/4" Fpt Out W/2 Side 1/2" Fpt Outs;Millivolt Actuator, 1/4" Cct Pilot Out,;With Knob Extension Bracket.;;Anets Fryer 14Vfs, Bff24;Bakers Pride Oven 101, 151, 201, 251, 301, 307, 3151, 351,;401, 4151, 451, D-125, Ds-805, Fc-516, Fc-616, Fc-816,Gp61,;Gs805, Y600, Y800, ;Dean Fryer Psm35Gm-Ms & Many Other Gas Fryers.;Frymaster Fryer;Southbend Fryer Gfs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.