Zoro Homepage

Gas Control

  • Mfr # 21040-2

  • Zoro # G402301450


product price: $348.99
/ea
Free Shipping & Returns

Key Features

For Use With
Anets Fryer 14Vfs, Bff24; Bakers Pride Oven 101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, D-125, Ds-805, Fc-516, Fc-616, Fc-816, Gp61, Gs805, Y600, Y800; Dean Fryer Psm35gm-Ms and many other Gas Fryers; Frymaster Fryer; Southbend Fryer Gfs
Features
7000 Bmvr; Millivolt Actuator; 1/4 in CCT Pilot Out with Knob Extension Bracket; (2) Side 1/2 in FPT Outs
Fits Brand
Anets; Bakers; Dean; Frymaster; Hobart; Southbend
Inlet Type
FPT
Height
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21040-2
Zoro #
G402301450
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3-3/8 in
Width
5.75 in
Inlet Size
1/2 in
Length
5.75 in
Outlet Size
3/4 in

Details

Item
Gas Control Valve
For Use With
Anets Fryer 14Vfs, Bff24; Bakers Pride Oven 101, 151, 201, 251, 301, 307, 3151, 351, 401, 4151, 451, D-125, Ds-805, Fc-516, Fc-616, Fc-816, Gp61, Gs805, Y600, Y800; Dean Fryer Psm35gm-Ms and many other Gas Fryers; Frymaster Fryer; Southbend Fryer Gfs
Features
7000 Bmvr; Millivolt Actuator; 1/4 in CCT Pilot Out with Knob Extension Bracket; (2) Side 1/2 in FPT Outs
Fits Brand
Anets; Bakers; Dean; Frymaster; Hobart; Southbend
Inlet Type
FPT
Includes
Pressure Regulator
Outlet Type
FPT
Fluid Type
Natural Gas

Description

Nat Gas Combiation Valve Supplied With Pressure Regulator;And Instructions To Convert To Lp;7000 Bmvr;1/2" Fpt In X 3/4" Fpt Out W/2 Side 1/2" Fpt Outs;Millivolt Actuator, 1/4" Cct Pilot Out,;With Knob Extension Bracket.;;Anets Fryer 14Vfs, Bff24;Bakers Pride Oven 101, 151, 201, 251, 301, 307, 3151, 351,;401, 4151, 451, D-125, Ds-805, Fc-516, Fc-616, Fc-816,Gp61,;Gs805, Y600, Y800, ;Dean Fryer Psm35Gm-Ms & Many Other Gas Fryers.;Frymaster Fryer;Southbend Fryer Gfs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.