
Gas Control
Mfr # 40126-12
Zoro # G902309079
product price: $292.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dean Fryer
Features
(2) 1/2 in Side Outs with Plugs; 3/4 in X 1/2 in Reducer Bushings, 1/4 in CCT Pilot Out, Uses Thermocouple
Fits Brand
Hobart
Length
5.75 in
Inlet Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40126-12
Zoro #
G902309079
UPC #
-
Country of Origin
Mexico
Dimensions
Length
5.75 in
Height
3.50 in
Width
4.75 in
Outlet Size
3/4 in; 1/2 in
Inlet Size
1/2 in
Details
Item
Gas Control Valve
For Use With
Dean Fryer
Features
(2) 1/2 in Side Outs with Plugs; 3/4 in X 1/2 in Reducer Bushings, 1/4 in CCT Pilot Out, Uses Thermocouple
Fits Brand
Hobart
Inlet Type
FPT
Fluid Type
Natural Gas
Description
Nat Gas Safety, 1/2" Fpt In, 3/4" & 1/2" Out. W/ (2) 1/2";Side Outs W/ Plugs, 3/4" X 1/2" Reducer Bushings,; 1/4" Cct Pilot Out, Uses Thermocouple.;For Nat To Lp Gas Conversion Kit Use # 51-1470;Model 7000 Ber-120, 120 Vac Actuator, Mfg# 700-452;Dean Fryer 1824/2424G, 1824G, 2424G, D20, D50, ;D50G, D50Gdd, D60, D60Gs, D80, Fpd65, Fphd65, Tb14 ;Henny Penny Fryer 600, Og- 301,302,303;Market Forge Oven 2500, 2700;Gas Tilt Skillet 1500 1700,;Southbend Kettle Kslg W/Standing Pilot. Oven X,Xs;Vulcan Tilt Skillets Model E-30-C, E-30-O, E-40-C, E-40-O,;G-30-C,G-30-O, G-40-C, G-40-O
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.