Zoro Homepage

Gas Control

  • Mfr # 410841-00030

  • Zoro # G902295112


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Features
3.5 in WC; Red and Blue Wires; 300, 000 Btu; 1/4 in CCT Pilot Out with Slotted Thermopile Magnet
Fits Brand
Hobart
Voltage
24 VAC / 12 VDC
Length
5.75 in
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410841-00030
Zoro #
G902295112
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.75 in
Size
1/2 in
Width
4.50 in
Height
3.50 in

Details

Item
Gas Control Valve
Features
3.5 in WC; Red and Blue Wires; 300, 000 Btu; 1/4 in CCT Pilot Out with Slotted Thermopile Magnet
Fits Brand
Hobart
Voltage
24 VAC / 12 VDC
Type
FPT
Fluid Type
Natural Gas

Description

[ Nat Gas ] [ Size 1/2" Fpt ] [ Nat Safety ][ 3.5"Wc ];[24Vac/12Vdc] [ Width 3.75" ] [Red & Blue Wires] [ Brand Rs;Mfg# 700-409 ], 300,000 Btu, Bmser;For Lp Order #51-1363 Cap & Spring;1/4" Cct Pilot Out Only, W/Slotted Thermopile Magnet;1/2" X 3/8" Reducer Bushings, Model 7000 Bmser;For Intermittant Pilot, Direct Spark, And Hot Surface.;Thermopile, # 51-1122, Screw In Type, 7/16-27;Brass Pile Holding Nut, 3/8-38 Thread, For Magnet, 750Mv,;500Mv Under Load ,;Frymaster Fryer F45, Mac(51,151,251,351), Mj45, Mj45E.;Fryer Models Made In Or After Feb. 1993:;Gf14, Gf40Sd, Mj35, Mj45, Mj235.;Pitco Rethermalizer Rtg14, Rtg14 (Taco Bell).;Fryer 12,14,14Bif,14R,14Ufm,18,18Bif,18Ufm,7,Pg14D,Pm14,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.