Zoro Homepage

Gas Control

  • Mfr # 410841-3

  • Zoro # G302309587


product price: $373.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dean Fryer; Market Forge Steamer M36g1a, Modular Gas Steamers; Vulcan Hart Fryer 714, 1212, 1414, 1818, 2020, 2424, D-35, M-35. 7891E, 7891E, Hf92e
Features
3.5 in WC; 1/4 in CCT Pilot Out; 300, 000 Btu; (2) Bush 1/2 in X 3/4 in; Has Eco Slot
Fits Brand
Dean; Hobart; Market Forge; Vulcan
Inlet Type
FPT
Length
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410841-3
Zoro #
G302309587
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.50 in
Width
5.75 in
Inlet Size
3/4 in
Outlet Size
3/4 in
Height
3.50 in

Details

Item
Gas Control Valve
For Use With
Dean Fryer; Market Forge Steamer M36g1a, Modular Gas Steamers; Vulcan Hart Fryer 714, 1212, 1414, 1818, 2020, 2424, D-35, M-35. 7891E, 7891E, Hf92e
Features
3.5 in WC; 1/4 in CCT Pilot Out; 300, 000 Btu; (2) Bush 1/2 in X 3/4 in; Has Eco Slot
Fits Brand
Dean; Hobart; Market Forge; Vulcan
Inlet Type
FPT
Outlet Type
FPT
Fluid Type
Natural Gas

Description

Nat Gas, 3.5" Wc, 1/4"Cct Pilot Out, 300,000 Btu;3/4" Fpt In/Out, W/2 Bush 1/2" X 3/4", 120V, Has Eco Slot; For Thermocouple Magnet, Mfg# 700-454, 120 Vac Actuator,;Ber-120,;For Lp Conversion Use # 51-1470;For Lp Valve Use # 54-1014, Mfg# 700-453;Dean Fryer;Market Forge Steamer M36G1A~; Modular Gas Steamers;Vulcan Hart Fryer 714, 1212, 1414, 1818, 2020, 2424,;D-35, M-35. 7891E, 7891E, Hf92E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.