Zoro Homepage

Gas Control

  • Mfr # 840343-2

  • Zoro # G002306541


product price: $293.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dean Fryer
Features
(2) 1/2 in Side Outs with Plugs; 3/4 in X 1/2 in Reducer Bushings, 1/4 in CCT Pilot Out, Uses Thermocouple
Fits Brand
Hobart
Outlet Size
3/4 in; 1/2 in
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840343-2
Zoro #
G002306541
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Size
3/4 in; 1/2 in
Width
4.75 in
Inlet Size
1/2 in
Length
5.75 in
Height
3.50 in

Details

Item
Gas Control Valve
For Use With
Dean Fryer
Features
(2) 1/2 in Side Outs with Plugs; 3/4 in X 1/2 in Reducer Bushings, 1/4 in CCT Pilot Out, Uses Thermocouple
Fits Brand
Hobart
Inlet Type
FPT
Fluid Type
Natural Gas

Description

Nat Gas Safety, 1/2" Fpt In, 3/4" & 1/2" Out. W/ (2) 1/2";Side Outs W/ Plugs, 3/4" X 1/2" Reducer Bushings,; 1/4" Cct Pilot Out, Uses Thermocouple.;For Nat To Lp Gas Conversion Kit Use # 51-1470;Model 7000 Ber-120, 120 Vac Actuator, Mfg# 700-452;Dean Fryer 1824/2424G, 1824G, 2424G, D20, D50, ;D50G, D50Gdd, D60, D60Gs, D80, Fpd65, Fphd65, Tb14 ;Henny Penny Fryer 600, Og- 301,302,303;Market Forge Oven 2500, 2700;Gas Tilt Skillet 1500 1700,;Southbend Kettle Kslg W/Standing Pilot. Oven X,Xs;Vulcan Tilt Skillets Model E-30-C, E-30-O, E-40-C, E-40-O,;G-30-C,G-30-O, G-40-C, G-40-O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.