Gas Conversion Plate, Propane to Natural, 5.0in WC

  • Mfr # 00-421727-00016

  • Zoro # G015735710


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
4.5 in
Height
0.35 in
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-421727-00016
Zoro #
G015735710
UPC #
-
Country of Origin
United States

Dimensions

Length
4.5 in
Height
0.35 in
Width
2.8 in

Description

Hobart 00-421727-00016. This is a geniuine OEM replacement part from Hobart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.