This item is Discontinued.

Hobart Gas Safety Valve 3/8" Tube 3.03/3.3V 715109

Gas Safety Valve 3/8" Tube 3.03/3.3V (Discontinued)

  • Mfr # 715109
  • Zoro # G502296809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715109
Zoro #
G502296809
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Size
3/8 in
Length
6-1/8 in
Width
3 in

Details

Item
Gas Safety Valve
For Use With
Wolf Used With Electronic Ignition
Features
(2) 1/4 in Female Terminals; Bracket Mount
Fits Brand
Hobart; Wolf
Includes
#49 Orifice with #57 Pin
Type
CCT

Description

[ Gas Safety Valve ] [ 3/8" Cct ] [ Width 3" ] ;Has Adj Orifice With #49 On Orifice & #57 On Pin,;[ Old# 4090-287 New # Y-30128-Af1 ]; 2Ea 1/4" Female Terms., Bracket Mount;Wolf Used With Electronic Ignition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.