Zoro Homepage

Gas Valve

  • Mfr # 00-819298

  • Zoro # G102315344


product price: $173.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Grill Series: 900A, Gdc, Mgg-A.; Wyott Grill Series: Gg.
Fits Brand
Hobart; Vulcan; Wyott
Outlet Size
3/8 in
Type
Dual Gas
Height
2.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-819298
Zoro #
G102315344
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Size
3/8 in
Height
2.70 in
Length
3.75 in
Width
3.50 in
Inlet Size
3/8 in

Details

Item
Gas Solenoid Valve
For Use With
Vulcan Grill Series: 900A, Gdc, Mgg-A.; Wyott Grill Series: Gg.
Fits Brand
Hobart; Vulcan; Wyott
Type
Dual Gas
Voltage
120 V
Inlet Type
FPT
Outlet Type
FPT
Fluid Type
Gas

Description

Dual Gas Solenoid Valve, 3/8" Fpt Gas In/Out (Qty 3), Lp,;White Rodgers, 120V, ;(Note: For Nat. Use H904, S-209, # 54-1052 Valve.;Vulcan Grill Series: 900A, Gdc, Mgg-A.;Wyott Grill Series: Gg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.