Zoro Homepage

Gas Valve 1/2"

  • Mfr # 11356

  • Zoro # G502299534


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Features
14 in wc; Bleed Gas Actuator; 1/4 in CCT Pilot Out; Slotted Thermopile Magnet; 1/2 in X 3/8 in Reducer Bushings
Fits Brand
Hobart
Type
FPT
Length
4 in
Series
Robertshaw 700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11356
Zoro #
G502299534
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4 in
Size
1/2 in
Height
4.25 in
Width
4.25 in

Details

Item
Gas Safety Valve
Features
14 in wc; Bleed Gas Actuator; 1/4 in CCT Pilot Out; Slotted Thermopile Magnet; 1/2 in X 3/8 in Reducer Bushings
Fits Brand
Hobart
Type
FPT
Series
Robertshaw 700
Fluid Type
Liquefied Petroleum Gas

Description

Robertshaw 700 Series Gas Safety Valve;[ Lp Gas ] [ Size 1/2" Fpt ] [ Lp Safety ][ Max 14"Wc ];[Bleed Gas Actuator] [ Width 4"] [ Brand Rsw ];1/4" Cct Pilot Out Only, W/Slotted Thermopile Magnet;1/2" X 3/8" Reducer Bushings, Model 7000 Bmsgor;Bleed Gas Ports 1/4" Cct, 240,000 Btu;Thermopile, H231, T-103, # 511122, Screw In Type, 7/16-27;Brass Pile Holding Nut, 3/8-38 Thread, For Magnet, 750Mv,;500Mv Under Load, ;Pitco Fryer 12,14,14Bif,14R,14Ufm,18,18Bif,18Ufm,35C+,40C+,;45C+,7,Pm14,Pr14 18, 18S, P-18 ;Southbend Fryer Series 14, 18;Wolf Fryer Wtf-42, Ss-Wtf-42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.