Zoro Homepage

Gas Valve 3/4"

  • Mfr # 00-410841-00001

  • Zoro # G002296293


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Features
3.5 in wc; Bleed Gas Actuator; 1/4 in CCT Pilot Out; Slotted Thermopile Magnet; 3/4 in X 1/2 in Reducer Bushings
Fits Brand
Hobart
Length
4.50 in
Height
2.50 in
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-410841-00001
Zoro #
G002296293
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.50 in
Height
2.50 in
Size
1/2 in
Width
2.50 in

Details

Item
Gas Safety Valve
Features
3.5 in wc; Bleed Gas Actuator; 1/4 in CCT Pilot Out; Slotted Thermopile Magnet; 3/4 in X 1/2 in Reducer Bushings
Fits Brand
Hobart
Type
FPT
Fluid Type
Natural Gas

Description

[ Nat Gas ] [ Size 3/4" Fpt ] [ Nat Safety ][ 3.5"Wc ];[Bleed Gas Actuator] [ Width 4"] [ Brand Rsw ];1/4" Cct Pilot Out Only, W/Slotted Thermopile Magnet;3/4" X 1/2" Reducer Bushings, Model 7000 Bmsgor;Bleed Gas Ports 1/4" Cct, 300,000 Btu;**Use # 51-1470 To Convert To Lp Gas.**;Thermopile, H231, T-103, # 51-1122, Screw In Type, 3/8-32;Brass Pile Holding Nut, 3/8-38 Thread For Magnet, 750Mv,;500Mv Under Load.;Southbend Fryer Series: 14,18.;Vulcan Hart Fryer 7891G, 7892G, Hf91G, Hf92G.;Wolf Fryer Ss-Wtf-42, Wtf-42.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.