Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Valve

  • Mfr # 410841-00028

  • Zoro # G302293237


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Features
3.5 in wc; 1/4 in CCT Pilot Out
Fits Brand
Hobart
Length
7.50 in
Width
5 in
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410841-00028
Zoro #
G302293237
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.50 in
Width
5 in
Size
1/2 in
Height
4.50 in

Details

Item
Gas Safety Valve
Features
3.5 in wc; 1/4 in CCT Pilot Out
Fits Brand
Hobart
Voltage
24 VAC / 12 VDC
Type
FPT
Fluid Type
Natural Gas

Description

[ Nat Gas ] [ Size 1/2" Fpt ] [ Nat Safety ][ 3.5"Wc ];[24Vac/12Vdc] [ Width 3.75" ] [ Brand Rs Mfg# 700-049 ],;1/4" Cct Pilot Out Only, Model 7000 Bder-S7A;For Nat To Lp Kit Use # 51-1184;Knob = 221014;For Intermittant Pilot, Direct Spark, And Hot Surface.;Frymaster Fryer H50, H52, Mach52,Mjh50. (If 0 Second Delay;Needed Use Oem# 826-1120~; Or 11 Sec Delay Mod #807-0918;Henny Penny Fryer 680 W/Ser# Fh0111B & Above.;Pitco Fryer;Vulcan Hart Fryer Series: Grd W/Electronic Ignition.;Oven Sg4C, Sg4D, Sg6C, Sg6D, Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc,;Vc6Gd, Vc6Gs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.