Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Valve

  • Mfr # 844133-1

  • Zoro # G402303430


product price: $380.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Braising Pan Series E23, E40, G23, G40, Hatco Pmg-100 Pmg-200
Features
3.5 in wc; 1/4 in CCT Pilot; 3/16 in Mount Ground Tabs
Fits Brand
Hobart; Vulcan
Size
3/4 in
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
844133-1
Zoro #
G402303430
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3/4 in
Height
3.25 in
Length
5.75 in
Width
4-5/8 in

Details

Item
Gas Safety Valve
For Use With
Vulcan Braising Pan Series E23, E40, G23, G40, Hatco Pmg-100 Pmg-200
Features
3.5 in wc; 1/4 in CCT Pilot; 3/16 in Mount Ground Tabs
Fits Brand
Hobart; Vulcan
Voltage
24 V
Type
FPT
Includes
NAT to LP Spring Kit
Fluid Type
Liquefied Petroleum Gas; Natural Gas

Description

Nat/Lp Gas Safety Valve, 3/4" Fpt, 3.5" Wc, Adj 3-6" Wc;Range, 24V, 1/4" Cct Pilot, 3/16" M Gnd Tabs,;Honeywell # Vr8304M4507;Includes Nat To Lp Spring Kit # 51-1227;Vulcan Braising Pan Series E23, E40, G23, G40;Hatco Pmg-100 Pmg-200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.