Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Valve - Lp

  • Mfr # 497269-2

  • Zoro # G002312160


product price: $173.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Convection Oven Vc44gd, Vc4gc, Vc4gd, Vc4gs, Vc6gc, Vc6gd, Vc6gs
Fits Brand
Hobart; Vulcan
Outlet Type
FPT
Outlet Size
3/8 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497269-2
Zoro #
G002312160
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Size
3/8 in
Width
5 in
Length
6.50 in
Inlet Size
3/8 in
Height
4.50 in

Details

Item
Solenoid Valve
For Use With
Vulcan Convection Oven Vc44gd, Vc4gc, Vc4gd, Vc4gs, Vc6gc, Vc6gd, Vc6gs
Fits Brand
Hobart; Vulcan
Outlet Type
FPT
Voltage
24 V
Inlet Type
FPT
Type
Dual
Fluid Type
Liquefied Petroleum Gas

Description

Gas Dual Solenoid Valve, Lp, 24V, 3/8" Fpt In/Out;White / Rogers;Vulcan Convection Oven Vc44Gd, Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc,;Vc6Gd, Vc6Gs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.