Zoro Homepage

Gasket, 274227-4

  • Mfr # 274227-4

  • Zoro # G502285100


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

For Use With
Hobart Dishwasher C44a
Features
(4) 5/16 in Holes
Fits Brand
Hobart
Width
5.25 in
Length
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274227-4
Zoro #
G502285100
UPC #
-
Country of Origin
United States

Dimensions

Width
5.25 in
Length
5.25 in
Height
1/8 in

Details

Item
Gasket
For Use With
Hobart Dishwasher C44a
Features
(4) 5/16 in Holes
Fits Brand
Hobart
Type
Cork

Description

Cork , 5-1/4" Dia Od X 3-7/8" Dia Id,;4Ea 5/16" Holes;Hobart Dishwasher C44A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.