Gasket, 29 1/2 in. x 68 1/2 in.
Mfr # 280984-10
Zoro # G0107217
original price: $83.39
7% off
new price: $77.29
/ea
Free Shipping & Returns
Key Features
Material
Santoprene
For Use With Mfr. Model Number
HE1, HE2, HE3, HEF1, HEF2
Fits Brand
Hobart
For Use With
Freezers, Refrigerators
Product Type
Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280984-10
Zoro #
G0107217
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
29 1/2 in
Overall Height
68 1/2 in
Details
Item
Gasket
Material
Santoprene
For Use With Mfr. Model Number
HE1, HE2, HE3, HEF1, HEF2
Fits Brand
Hobart
For Use With
Freezers, Refrigerators
Product Type
Gasket
Compatible with Manufacturer Model Number
HE1, HE2, HE3, HEF1, HEF2
Compatible Manufacturer Model Number
HE1, HE2, HE3, HEF1, HEF2
Compatible with Manufacturer Model No.
HE1, HE2, HE3, HEF1, HEF2
Compatible with Mfr. Model No.
HE1, HE2, HE3, HEF1, HEF2
For Use with Mfr Model Number
HE1, HE2, HE3, HEF1, HEF2
Compatible Manufacturer Part Number
HE1, HE2, HE3, HEF1, HEF2
Compatible Pump Manufacturer Part Number
HE1, HE2, HE3, HEF1, HEF2
Compatible Mfr. Model Number
HE1, HE2, HE3, HEF1, HEF2
Description
Door Gasket, Compatible with Manufacturer Model Number HE1, HE2, HE3, HEF1, HEF2, For Use With Freezers, Refrigerators, Overall Height 68 1/2 in, Overall Width 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.