
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-265578-00001
Zoro #
G202307959
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
29 in
Height
1.70 in
Details
Item
Gasket
Features
3 Sided; 7/16 in Magnetic; Retainer Mounted
Fits Brand
Hobart; Traulsen; Vulcan
Application
Door
Color
Gray
Type
Screw-In
Description
Door Gasket,69-1/16" X 29-13/32" X 69-1/16",;3 Sided, Screw-In, 7/16" Magnetic,;7/16" Mag, 3/4" Base, 3/4" High; Gray;Retainer Mounted;Hobart / Vulcan;Traulsen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.