Zoro Homepage

Gasket, Pump Housing

  • Mfr # 00-893039-4

  • Zoro # G802252307


product price: $13.89
/ea

Key Features

Features
(4) 7/16 in ID Holes on Each Corner
Fits Brand
Hobart
Application
Pump Housing
Height
0.25 in
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-893039-4
Zoro #
G802252307
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Length
7.75 in
Outside Dia. (In.)
6-9/16 in
Width
7 in

Details

Item
Gasket
Features
(4) 7/16 in ID Holes on Each Corner
Fits Brand
Hobart
Application
Pump Housing

Description

Inner Diameter: 5 3/8" | 137 Mm ;Outer Diameter: 6 9/16" | 166 Mm ;Includes: (4) 7/16" Id Holes On Each Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.