
Gasket, Rinse Pipe
Mfr # 00-276407
Zoro # G802246559
product price: $11.59
/eaKey Features
Features
1 in Centers
Fits Brand
Hobart
Material
Fiber; Rubber
Height
0.25 in
Application
Rinse Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-276407
Zoro #
G802246559
UPC #
-
Country of Origin
United States
Dimensions
Height
0.25 in
Length
3 in
Width
2 in
Details
Item
Gasket
Features
1 in Centers
Fits Brand
Hobart
Material
Fiber; Rubber
Application
Rinse Pipe
Description
Material: Fiber | Rubber ;Length: 2 13/16" | 71 Mm ;Width: 1 13/16" | 46 Mm ;Centers: 1" | 25 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.