Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Rinse Pipe

  • Mfr # 7276407

  • Zoro # G402247413


product price: $11.49
/ea

Key Features

Features
1 in Centers
Fits Brand
Hobart
Material
Fiber; Rubber
Application
Rinse Pipe
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7276407
Zoro #
G402247413
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
3 in
Height
0.25 in

Details

Item
Gasket
Features
1 in Centers
Fits Brand
Hobart
Material
Fiber; Rubber
Application
Rinse Pipe

Description

Material: Fiber | Rubber ;Length: 2 13/16" | 71 Mm ;Width: 1 13/16" | 46 Mm ;Centers: 1" | 25 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.