Zoro Homepage

Gauge Glass Washer

  • Mfr # 0817098-5

  • Zoro # G602242850


product price: $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

For Use With
5/8 in Gauge Glass Tubes; Groen Boiler Ngb; Market Forge Boiler
Features
0.600 in ID
Fits Brand
Groen; Hobart; Market Forge
Length
1 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0817098-5
Zoro #
G602242850
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
1 in
Height
0.30 in

Details

Item
Gauge Washer
For Use With
5/8 in Gauge Glass Tubes; Groen Boiler Ngb; Market Forge Boiler
Features
0.600 in ID
Fits Brand
Groen; Hobart; Market Forge
Material
Rubber

Description

Glass Gauge Rubber Washer, .600" Id;For 5/8" Gauge Glass Tubes.;Groen Boiler Ngb;Market Forge Boiler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.