Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge, Pressure

  • Mfr # 00-880437

  • Zoro # G502318693


product price: $37.25
/ea

Key Features

For Use With
Vulcan Steamer Sq-36, Vl, Vs
Features
Bottom Mount
Fits Brand
Vulcan
Type
Pressure
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-880437
Zoro #
G502318693
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
1.20 in
Outside Dia. (In.)
2 in
Length
2.30 in
Size
1/4 in

Details

Item
Gauge
For Use With
Vulcan Steamer Sq-36, Vl, Vs
Features
Bottom Mount
Fits Brand
Vulcan
Type
Pressure
Measuring Range
0 to 30 psi
Connection Type
MPT

Description

Pressure Gauge, 0 To 30 Psi, 2" Od, 1/4" Mpt, Bottom Mount.;Vulcan Steamer Sq-36, Vl, Vs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.