Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear, 32 tons

  • Mfr # 00-089831

  • Zoro # G4782850


product price: $551.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer
For Use With Mfr. Model Number
D300, D300C
Fits Brand
Hobart
Height
1 3/8 in
Overall Depth
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-089831
Zoro #
G4782850
UPC #
-
Country of Origin
United States

Dimensions

Height
1 3/8 in
Overall Depth
3 5/8 in
Overall Width
4 1/2 in

Details

Item
Gear, 32 tons
For Use With
Mixer
For Use With Mfr. Model Number
D300, D300C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
D300, D300C
Compatible Manufacturer Model Number
D300, D300C
Compatible Manufacturer Part Number
D300, D300C
Compatible with Mfr. Model No.
D300, D300C
For Use with Mfr Model Number
D300, D300C
Compatible with Manufacturer Model No.
D300, D300C
Compatible Pump Manufacturer Part Number
D300, D300C
Compatible Mfr. Model Number
D300, D300C

Description

Gear, 32 tons, Product Type Gear, Overall Depth 3 5/8 in, Overall Height 1 3/8 in, Overall Width 4 1/2 in, For Use With Mixer, Compatible with Manufacturer Model Number D300, D300C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.