Zoro Homepage

Gear

  • Mfr # 703022

  • Zoro # G402228450


product price: $1,240.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Slicer, 1612, 1712
Fits Brand
Hobart
Height
11/16 in
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703022
Zoro #
G402228450
UPC #
-
Country of Origin
United States

Dimensions

Height
11/16 in
Width
2 in
Length
2 in

Details

Item
Gear
For Use With
Hobart Slicer, 1612, 1712
Fits Brand
Hobart
Material
Bronze

Description

Bronze Motor ;Hobart Slicer, 1612, 1712

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.