Zoro Homepage

Gear, Pinion Beater (19T)

  • Mfr # 15217

  • Zoro # G202238079


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Features
5/8 in Inside Dia
Fits Brand
Hobart
Material
Stainless Steel
Width
2.40 in
Height
1.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15217
Zoro #
G202238079
UPC #
-
Country of Origin
United States

Dimensions

Width
2.40 in
Height
1.70 in
Outside Dia. (In.)
1-3/4 in
Length
2.45 in

Details

Item
Gear
Features
5/8 in Inside Dia
Fits Brand
Hobart
Material
Stainless Steel
Type
Pinion Beater
Number of Teeth
19

Description

7/8"H, 5/8" Id, 1-3/4" Od.;19 Tooth. Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.