
Gear, Worm 29-Tooth, Bras S 120V/Single-Phase Unit
Mfr # 874934
Zoro # G502238571
product price: $393.99
/ea
Free Shipping & Returns
Key Features
For Use With
Hobart Mixer/Prep Hl120 Legacy Series (120V, Single Phase Units Only), Hl200, Hl200 Legacy Series (120V, Single Phase Units Only)
Features
5/8 in Depth; 5/8 in Inside Dia; 7/16"-11 X 1/2 in Thread
Fits Brand
Hobart
Height
2 in
Type
Worm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
874934
Zoro #
G502238571
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Width
4.50 in
Outside Dia. (In.)
2-1/2 in
Length
6 in
Details
Item
Gear
For Use With
Hobart Mixer/Prep Hl120 Legacy Series (120V, Single Phase Units Only), Hl200, Hl200 Legacy Series (120V, Single Phase Units Only)
Features
5/8 in Depth; 5/8 in Inside Dia; 7/16"-11 X 1/2 in Thread
Fits Brand
Hobart
Type
Worm
Material
Brass
Number of Teeth
29
Description
Worm Gear 29-Tooth;Depth: 5/8", 16 Mm;Inside Diameter: 5/8", 16 Mm;Material(S): Brass;Thread: 7/16"-11 X 1/2";Outside Diameter: 2-1/2", 64 Mm;Type: 29 Tooth;Weight: 0.628 Lb;Models Used In:;Hobart Mixer/Prep Hl120 Legacy Series (120V, Single Phase Units Only), Hl200, Hl200 Legacy Series (120V, Single Phase Units Only)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.