Zoro Homepage

Gear, Worm 29-Tooth, Bras S 120V/Single-Phase Unit

  • Mfr # 874934

  • Zoro # G802238738


product price: $402.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874934
Zoro #
G802238738
UPC #
-
Country of Origin
United States

Details

Item
Worm Gear

Description

Worm Gear 29-Tooth;Depth: 5/8", 16 Mm;Inside Diameter: 5/8", 16 Mm;Material(S): Brass;Thread: 7/16"-11 X 1/2";Outside Diameter: 2-1/2", 64 Mm;Type: 29 Tooth;Weight: 0.628 Lb;Models Used In:;Hobart Mixer/Prep Hl120 Legacy Series (120V, Single Phase Units Only), Hl200, Hl200 Legacy Series (120V, Single Phase Units Only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.