Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear, Worm

  • Mfr # HM3-034

  • Zoro # G002237005


product price: $212.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Mixer/Prep D300 Series
Features
5/8 in Inside Dia; 5/16"-18 Thread
Fits Brand
Hobart
Height
1.50 in
Length
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM3-034
Zoro #
G002237005
UPC #
-
Country of Origin
United States

Dimensions

Height
1.50 in
Length
2.50 in
Width
2.50 in

Details

Item
Gear
For Use With
Hobart Mixer/Prep D300 Series
Features
5/8 in Inside Dia; 5/16"-18 Thread
Fits Brand
Hobart
Material
Brass
Type
Worm
Number of Teeth
29

Description

Worm Gear 29-Tooth;Inside Diameter: 5/8", 16 Mm;Material(S): Brass;Note: 29 Tooth;Thread: 5/16"-18;Weight: 00.743 Lb;Models Used In:;Hobart Mixer/Prep D300 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.