Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse

  • Mfr # FE-023-08

  • Zoro # G702260495


product price: $0.90
/ea
Sold in multiples of 10 for $9.00

Key Features

Features
Fast Acting
Fits Brand
Hobart
Material
Glass
Voltage
250 V
Width
0.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-023-08
Zoro #
G702260495
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.10 in
Height
1.20 in
Length
0.10 in

Details

Item
Fuse
Features
Fast Acting
Fits Brand
Hobart
Material
Glass
Voltage
250 V
Type
AGC-1
Amps
1 A

Description

Agc-1, Fuse, 250V, 1 Amp, Fast Acting, Glass;1/4" X 1 1/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.