Zoro Homepage

Glass Fuse

  • Mfr # FE12-33

  • Zoro # G802264270


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Fits Brand
Hobart
Height
1.20 in
Length
0.10 in
Material
Glass
Width
0.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE12-33
Zoro #
G802264270
UPC #
-
Country of Origin
United States

Dimensions

Height
1.20 in
Length
0.10 in
Width
0.10 in

Details

Item
Fuse
Fits Brand
Hobart
Material
Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.