Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grate 20-3/4 X 5-5/8

  • Mfr # 00-710423

  • Zoro # G402236172


product price: $229.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wolf Broiler Scb
Features
(4) Cross Bars; (7) Ribs; Rise one side 3/4 in; 2 in High Leg; Straight Ribs
Fits Brand
Vulcan; Wolf
Material
Cast Iron
Width
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-710423
Zoro #
G402236172
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5.50 in
Height
1.75 in
Length
21.50 in

Details

Item
Grate
For Use With
Wolf Broiler Scb
Features
(4) Cross Bars; (7) Ribs; Rise one side 3/4 in; 2 in High Leg; Straight Ribs
Fits Brand
Vulcan; Wolf
Material
Cast Iron
Type
Reversible

Description

Cast Iron Top Grate, [ 20-3/4" X 5-5/8" ];[ Material Ci ] [ 4 Cross Bars, 7 Ribs, Reversible,;Rise One Side 3/4", Leg Height 2", Straight Ribs.;Wolf Broiler Scb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.