Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grate 20-3/4 X 5-5/8

  • Mfr # 00-710424

  • Zoro # G602237696


product price: $106.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Broiler Series: Vccb; Wolf Broiler Scb
Features
(4) Cross Bars; (7) Ribs; Rise one side 3/4 in; 2 in High Leg; Slanted Ribs
Fits Brand
Vulcan; Wolf
Width
5.50 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-710424
Zoro #
G602237696
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.50 in
Height
2.25 in
Length
21.50 in

Details

Item
Grate
For Use With
Vulcan Broiler Series: Vccb; Wolf Broiler Scb
Features
(4) Cross Bars; (7) Ribs; Rise one side 3/4 in; 2 in High Leg; Slanted Ribs
Fits Brand
Vulcan; Wolf
Type
Reversible
Material
Cast Iron

Description

Cast Iron Slanted Top Grate;[ 21-1/2" X 5-1/2" Od ] [ Material Ci] 4 Cross Bars,; 7 Ribs, Reversible, Rise One Side 3/4", Leg Height 2",;Slanted Ribs ( Example \\\\\\\ );Vulcan Broiler Series: Vccb.;Wolf Broiler Scb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.