
Grate 20-3/4 X 5-5/8
Mfr # 710424
Zoro # G402238039
product price: $95.65
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Broiler Series: Vccb; Wolf Broiler Scb
Features
(4) Cross Bars; (7) Ribs; Rise one side 3/4 in; 2 in High Leg; Slanted Ribs
Fits Brand
Vulcan; Wolf
Width
5.50 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710424
Zoro #
G402238039
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.50 in
Height
2.25 in
Length
21.50 in
Details
Item
Grate
For Use With
Vulcan Broiler Series: Vccb; Wolf Broiler Scb
Features
(4) Cross Bars; (7) Ribs; Rise one side 3/4 in; 2 in High Leg; Slanted Ribs
Fits Brand
Vulcan; Wolf
Material
Cast Iron
Type
Reversible
Description
Cast Iron Slanted Top Grate;[ 21-1/2" X 5-1/2" Od ] [ Material Ci] 4 Cross Bars,; 7 Ribs, Reversible, Rise One Side 3/4", Leg Height 2",;Slanted Ribs ( Example \\\\\\\ );Vulcan Broiler Series: Vccb.;Wolf Broiler Scb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.