
Grate 23-1/4 X 5-1/4
Mfr # 00-412852-00001
Zoro # G902237273
product price: $151.30
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Broiler Ghmcb34 and 51, Hgb, Hmcb-51, M7806, M7809
Features
(4) Cross Bars; (6) Ribs; Rise one side 3/4 in; 3-1/2 in High Leg; Straight Ribs
Fits Brand
Vulcan
Length
24.25 in
Type
Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-412852-00001
Zoro #
G902237273
UPC #
-
Country of Origin
Mexico
Dimensions
Length
24.25 in
Width
5.25 in
Height
3.75 in
Details
Item
Grate
For Use With
Vulcan Broiler Ghmcb34 and 51, Hgb, Hmcb-51, M7806, M7809
Features
(4) Cross Bars; (6) Ribs; Rise one side 3/4 in; 3-1/2 in High Leg; Straight Ribs
Fits Brand
Vulcan
Type
Reversible
Material
Cast Iron
Description
Cast Iron Broiler Top Grate;[ 23-1/4" X 5-1/4" ] [ Material Ci] 4 Cross Bars,;6 Ribs, Reversible, Rise One Side 3/4", Leg Height 3-1/2",;Straight Ribs;Vulcan;Broiler Ghmcb34 & 51, Hgb, Hmcb-51, M7806, M7809.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.