Zoro Homepage

Grate 23-1/4 X 5-1/4

  • Mfr # 806062

  • Zoro # G502234450


product price: $172.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Broiler Ghmcb34 and 51, Hgb, Hmcb-51, M7806, M7809
Features
(4) Cross Bars; (6) Ribs; Rise one side 3/4 in; 3-1/2 in High Leg; Straight Ribs
Fits Brand
Hobart; Vulcan
Type
Reversible
Length
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806062
Zoro #
G502234450
UPC #
-
Country of Origin
Mexico

Dimensions

Length
24.25 in
Width
5.25 in
Height
3.75 in

Details

Item
Grate
For Use With
Vulcan Broiler Ghmcb34 and 51, Hgb, Hmcb-51, M7806, M7809
Features
(4) Cross Bars; (6) Ribs; Rise one side 3/4 in; 3-1/2 in High Leg; Straight Ribs
Fits Brand
Hobart; Vulcan
Type
Reversible
Material
Cast Iron

Description

Cast Iron Broiler Top Grate;[ 23-1/4" X 5-1/4" ] [ Material Ci] 4 Cross Bars,;6 Ribs, Reversible, Rise One Side 3/4", Leg Height 3-1/2",;Straight Ribs;Vulcan;Broiler Ghmcb34 & 51, Hgb, Hmcb-51, M7806, M7809.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.